Single Handle Pull Down Kitchen Faucet in Matte Black
Studio® S Single Handle Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- CONTEMPORARY DESIGN is 18-in. tall with flared spray head
- ELEVATED ONE-PIECE HANDLE for impressive style and easy care
- RE-TRAX AND DOCK-TITE ensure smooth, dependable operation
- High 18-in. design makes it easy to fill large pots and lends a professional look
- Wipe-clean, one-piece lever handle eliminates tiny crevices where build-up hides
- Dual-function spray head with pause easily toggles from a powerful spray to a smooth stream with one hand
- Re-Trax feature ensures smooth retraction of spray head after use
- Dock-Tite magnetic docking system secures the spray head in place
- Swivel spout rotates 360° for optimal reach and range of motion in and around the sink
- Rubber spray nozzles wipe clean easily with your fingertip
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Studio® S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/4 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 11-1/8 in
- Spout Reach:
- 7-15/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 012611682209