This product requires certification to purchase.

23W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

Progress Lighting

Edgelit 23W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #PP81001803030
  • Item #7963154
  • Manufacturer Part #P810018-030-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

Edgelit 23W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #PP81001803030
  • Item #7963154
  • Manufacturer Part #P810018-030-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Simple installation to steel mounting plate
  • Light weight polycarbonate luminaire construction
  • PMMA diffuser controls glare and provides an evenly illuminated surface
  • Integrated DC LED power supply capable of flicker-free dimming to 10% brightness with many Triac/Forward Phase dimmers (See Dimming Notes)
  • Can be installed to 4" octagonal j-box, 4x1/2" round shallow j-box and 4" round PVC j-box
  • Suitable for use in IC or Non-IC applications
  • Meets California Title 24 JA8-2016
  • Suitable for use in clothes closets when installed in accordance with the NEC 410.16 spacing requirements.
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
0.195
Application:
Commercial, Residential
Average Life:
0.57 yr
Collection:
Edgelit
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
18 in
Diameter:
18 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
1-1/8 in
Installation Type:
Surface Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
2175
Lumens per Watt:
94
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
UL Listed:
No
UPC:
785247225934
Volts:
120V
Watts:
23 W
Width:
18 in