Logis Universal Soap Dish in Chrome
Logis Logis Universal Soap Dish in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clean style: Clear lines and finely curved surfaces make Logis accessories a real eye-catcher.
- Shiny appearance: the brilliant chrome surface impresses with its long-lasting shine
- Robust materials: Solid metal construction ensures a long product life
- Coordinating style: Pairs well with the Logis Universal collection, which gives you the ability to mix and match your accessories to best suit your daily routine
- Pieces included: This product includes the soap dish and mounting hardware
- Easy Installation: All mounting hardware is included with this product, making it a breeze to install on your own
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Logis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Cradle to Cradle:
- No
- Depth:
- 4-4/5 in
- Height:
- 2-33/100 in
- Installation Type:
- Wall Mount
- Length:
- 4-4/5 in
- Material:
- Metal
- Product Type:
- Soap Dish
- Width:
- 2-33/100 in