This product requires certification to purchase.

23-2/5 in. Towel Bar in Chrome

Hansgrohe

Logis Universal 23-2/5 in. Towel Bar in Chrome

  • Fast #
  • Part #H41720000
  • Item #7967222
  • Manufacturer Part #41720000
5 out of 5 Customer Rating
Brand image
Hansgrohe

Logis Universal 23-2/5 in. Towel Bar in Chrome

  • Fast #
  • Part #H41720000
  • Item #7967222
  • Manufacturer Part #41720000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Towel rack mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Logis Universal Accessories collection gives you a cohesive style that will coordinate with most Hansgrohe bathroom collections, such as Talis S and Metris S.
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-4/25 in
Base Plate Width:
2-4/25 in
CARB OTC LEED Compliant:
No
Collection:
Logis Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-1/5 in
Diameter:
25-4/5 in
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Length:
23-2/5 in
Material:
Brass, Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
5
Projection:
10-23/100 in