This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

GROHE

Plus Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #G20302003
  • Item #7987049
5 out of 5 Customer Rating
Brand image
GROHE

Plus Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #G20302003
  • Item #7987049
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • Solid brass body
  • Metal lever handles
  • Stainless steel flex lines
  • Includes drain assembly
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • 5-3/16 in. Faucet height
  • 5-1/16 in. Spout reach
  • Max flow rate: 1.2 gpm (4.56 L/min)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Plus
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-3/16 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-7/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
6-1/16 in
Spout Reach:
5-1/16 in
Spout Swivel:
90°
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
WaterSense Labeled:
Yes
Width:
15-9/16 in