Two Handle Thermostatic Valve Trim in StarLight® Chrome
Grohtherm® Two Handle Thermostatic Valve Trim in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grohe StarLight®
- Grohe TurboStat® compact cartridge with wax thermoelement
- Grohe SafeStop safety button at 100°F/38°C
- 6 1?4 in metal escutcheon with Grohe QuickFix®
- Upper handle includes integrated volume control and On/Off
- 7.1gpm at 45psi
- For use with Grohe Rapido® SmartBox (35 601 000)
- Volume control with ceramic stop valve, 120°
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/4 in