This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Hard Graphite

GROHE

Essence Single Handle Bathroom Sink Faucet in Hard Graphite

  • Fast #
  • Part #G23592A0A
  • Item #8016587
5 out of 5 Customer Rating
Brand image
GROHE

Essence Single Handle Bathroom Sink Faucet in Hard Graphite

  • Fast #
  • Part #G23592A0A
  • Item #8016587
5 out of 5 Customer Rating

X Points

Color Finish Name: Hard Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 170
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-hole installation
  • GROHE Silk Move for smooth, effortless handle operation
  • Grohe StarLight® coating wipes clean, maintains finish for life
  • GROHE EcoJoy reduces water usage without sacrificing performance
  • GROHE AquaGuide adjustable water flow eliminates splashing
  • GROHE QuickFix® Plus for fast, easy installation with minimal treading
  • High temperature limiter to prevent scalding
  • Ceramic disc valves ensure a lifetime of drip-free operation
  • Solid brass body
  • Metal lever handles; limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Essence
Color Finish Category:
Greys
Color Finish Name:
Hard Graphite
Deck Plate Included:
No
Depth:
6-3/16 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/16 in
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4 in
Spout Reach:
4-9/16 in
Spout Type:
Mid Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-1/8 in