This product requires certification to purchase.

Round Open Towel Ring in Brushed Cool Sunrise

GROHE

Essentials Round Open Towel Ring in Brushed Cool Sunrise

  • Fast #
  • Part #G40365GN1
  • Item #8016631
  • Manufacturer Part #40365GN1
4.2 out of 5 Customer Rating
Brand image
GROHE

Essentials Round Open Towel Ring in Brushed Cool Sunrise

  • Fast #
  • Part #G40365GN1
  • Item #8016631
  • Manufacturer Part #40365GN1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Mounting hardware included
  • German quality and precision engineering
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/25 in
Base Plate Width:
2-3/25 in
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Yellows
Color Finish Name:
Brushed Cool Sunrise
Depth:
44 mm
GSA Approved:
No
Hardware Included:
Yes
Height:
7-15/16 in
IAPMO Listed:
No
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
1-3/4 in
Ring Type:
Open
Shape:
Round
Width:
7-1/16 in