This product requires certification to purchase.

Single Function Showerhead in Chrome

GROHE

Rainshower® Single Function Showerhead in Chrome

  • Fast #
  • Part #G26569000
  • Item #8016761
  • Manufacturer Part #26569000
5 out of 5 Customer Rating
Brand image
GROHE

Rainshower® Single Function Showerhead in Chrome

  • Fast #
  • Part #G26569000
  • Item #8016761
  • Manufacturer Part #26569000
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • 12" Face
  • Recommended Rainshower™ arm: (28 540)
  • 1.75gpm
  • GROHE StarLightchrome finish
  • SpeedCleananti-lime system
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
30-1/2 in
Diameter:
12-3/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount, Wall Mount
Height:
12-3/16 in
Length:
7-3/4 in
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
PureRain
WaterSense Labeled:
Yes
Width:
12-3/16 in