This product requires certification to purchase.

Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Brushed Cool Sunrise

GROHE

Essence® Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #G23485GNA
  • Item #8016882
4 out of 5 Customer Rating
Brand image
GROHE

Essence® Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #G23485GNA
  • Item #8016882
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Cool Sunrise Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-hole installation
  • GROHE SilkMove for smooth, effortless handle operation
  • GROHE StarLight coating wipes clean, maintains finish for life
  • GROHE EcoJoy reduces water usage without sacrificing performance
  • GROHE AquaGuide adjustable water flow eliminates splashing
  • GROHE QuickFix Plus for fast, easy installation with minimal treading
  • Swivel range of 150° or 360°
  • High temperature limiter to prevent scalding
  • Ceramic disc valves ensure a lifetime of drip-free operation
  • Solid brass body; Metal lever handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock, Vessel Filler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Essence®
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Deck Plate Included:
No
Depth:
6-1/8 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-5/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
6-5/16 in
Spout Reach:
4-1/2 in
Spout Swivel:
150°;360°
Spout Type:
Swivel
Stream Type:
Aerated
Trim Only:
No
WaterSense Labeled:
Yes