Single Handle Bathroom Sink Faucet in Hard Graphite
Essence Single Handle Bathroom Sink Faucet in Hard Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-hole installation
- GROHE silk move for smooth, effortless handle operation
- Grohe StarLight® coating wipes clean, maintains finish for life
- GROHE EcoJoy reduces water usage without sacrificing performance
- GROHE AquaGuide adjustable water flow eliminates splashing
- GROHE QuickFix® Plus for fast, easy installation with minimal treading
- Swivel range of 150° or 360°
- High temperature limiter to prevent scalding
- Ceramic disc valves ensure a lifetime of drip-free operation
- Solid brass body; metal lever handle
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Essence
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Deck Plate Included:
- No
- Depth:
- 6-1/8 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/8 in
- Maximum Deck Thickness:
- 1-3/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 6-5/16 in
- Spout Reach:
- 4-1/2 in
- Spout Swivel:
- 150°;360°
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in