This product requires certification to purchase.

Wall Mount Pot Filler in SuperSteel Infinity™

GROHE

Zedra Wall Mount Pot Filler in SuperSteel Infinity™

  • Fast #
  • Part #G31075DC2
  • Item #8018167
  • Manufacturer Part #31075DC2
4.8 out of 5 Customer Rating
Brand image
GROHE

Zedra Wall Mount Pot Filler in SuperSteel Infinity™

  • Fast #
  • Part #G31075DC2
  • Item #8018167
  • Manufacturer Part #31075DC2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 260
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary design extends to reach front and back burners
  • Quickly fills pots at the rate of 4.2 gallons per minute
  • Wall and spout shut-off valves
  • Two-handle on/off operation protects against drips and leakage
  • Ceramic disc valves for a lifetime of drip-free performance
  • Cold water only
  • Jointed arm had maximum 24-7/16” reach capability to cook tops
  • GROHE StarLight coating maintains a durable, lustrous finish
  • GROHE SilkMove ensures smooth, effortless handle operation
  • Coordinates with LadyLux faucet collection; Lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Zedra
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity
Faucet Connection:
NPT, FIP
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.9 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Reach:
23 in
Spout Type:
Swivel