Single Handle Pull Down Bar Faucet in SuperSteel Infinity™
Zedra Single Handle Pull Down Bar Faucet in SuperSteel Infinity™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 128-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek, contemporary design is perfect for a secondary sink
- Triple-function spray head with stream, shower and blade sprays
- GROHE Magnetic Docking for secure docking of spray head
- Easily switch between sprays with toggle on spray head; hold shower spray button for blade spray
- Pause button to stop the flow of water
- Forward rotating lever will not interfere with backsplash
- Ceramic disc valve for a lifetime of drip-free performance
- Full 360° swivel for maximum versatility and sink coverage
- Speed Clean nozzles wipe clean with your fingertip
- GROHE StarLight coating maintains a durable, lustrous finish;GROHE SilkMove ensures smooth, effortless handle operation; Lifetime limited warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Zedra
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 7-937/1000 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- WaterSense Labeled:
- Yes