This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Steel Optic

Hansgrohe

Joleena Single Handle Pull Down Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H04793800
  • Item #8025512
  • Manufacturer Part #04793800
5 out of 5 Customer Rating
Brand image
Hansgrohe

Joleena Single Handle Pull Down Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H04793800
  • Item #8025512
  • Manufacturer Part #04793800
5 out of 5 Customer Rating

X Points

Color Finish Name: Steel Optic Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • FAUCET SIZE: The Joleena HighArc kitchen faucet has an overall height of 15.8 inches and a spout reach of 8.5 inches.
  • EXTENDED HOSE RANGE: With the pull-out spout’s 13.75-inch extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Joleena
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optic
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-7/8 in
Spout Reach:
8-1/2 in
Spout Swivel:
150°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No