Wall Toilet Tissue Holder in Chrome
Joleena Wall Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Toilet paper holder mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- SEAMLESS STYLE: The Joleena toilet paper holder is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
- PIECES INCLUDED: This product includes the towel ring and mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Joleena
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-1/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4 in
- Width:
- 7-1/4 in