This product requires certification to purchase.

Joleena Soap Dispenser in Polished Nickel

Hansgrohe

Joleena Joleena Soap Dispenser in Polished Nickel

  • Fast #
  • Part #H04796830
  • Item #8025533
  • Manufacturer Part #04796830
5 out of 5 Customer Rating
Brand image
Hansgrohe

Joleena Joleena Soap Dispenser in Polished Nickel

  • Fast #
  • Part #H04796830
  • Item #8025533
  • Manufacturer Part #04796830
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all of your kitchen needs
  • COUNTER MOUNT DESIGN: The soap dispenser mounts to an existing hole in your kitchen countertop
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Joleena kitchen baseplate is a perfect match to the Hansgrohe Joleena kitchen collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the soap dispenser and bottle
  • Requires Certification

Specifications

Capacity:
16 oz
Collection:
Joleena
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3 in
Installation Type:
Deck Mount
Material:
Metal
Spout Reach:
3-5/8 in