3 in. 16 oz. Kitchen Soap Dispenser in Steel Optic
Joleena 3 in. 16 oz. Kitchen Soap Dispenser in Steel Optic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all of your kitchen needs
- COUNTER MOUNT DESIGN: The soap dispenser mounts to an existing hole in your kitchen countertop
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- SEAMLESS STYLE: The Joleena kitchen baseplate is a perfect match to the Hansgrohe Joleena kitchen collection, which provides an elegantly transitional style
- PIECES INCLUDED: This product includes the soap dispenser and bottle
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Collection:
- Joleena
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optic
- Fitting Size 1:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 3-7/8 in
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/8 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 3-5/8 in
- Spring Loaded:
- No
- Weight:
- 1.06 lb