This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Hansgrohe

Joleena Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #H04779820
  • Item #8025590
  • Manufacturer Part #04779820
5 out of 5 Customer Rating
Brand image
Hansgrohe

Joleena Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #H04779820
  • Item #8025590
  • Manufacturer Part #04779820
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EASY CONTROL: Single handle controls water flow, volume, and temperature
  • SEAMLESS STYLE: The Joleena shower trim is a perfect match to the Hansgrohe Joleena bathroom collection, which provides an elegantly transitional style
  • SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • DURABLE MATERIALS: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • QUIET OPERATION: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • MATCHING COMPONENTS: Tie your entire bathroom look together by pairing your Joleena pressure balance shower trim with the Joleena showerhead (04780820) and handshower (04782820).
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic
Collection:
Joleena
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-3/10 in
Diameter:
7-1/10 in
Faucet Mount:
Wall Mount
Flow Rate:
5.0 gpm
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
4-3/10 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Tub Spout Type:
Non-diverter
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No