This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

Hansgrohe

Joleena Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H04772670
  • Item #8025600
  • Manufacturer Part #04772670
3.8 out of 5 Customer Rating
Brand image
Hansgrohe

Joleena Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H04772670
  • Item #8025600
  • Manufacturer Part #04772670
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • COMFORTABLE HEIGHT: The 13.25-inch overall height of this faucet makes it the perfect choice for an above-counter sink. The higher spout gives a more comfortable experience, meaning you don't have to bend down to wash your hands.
  • LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Joleena
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
14-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
1-122/125 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
8-7/8 in
Spout Reach:
6-13/100 in
Spout Type:
Fixed
WaterSense Labeled:
Yes