This product requires certification to purchase.

54 in. 4-Blade Indoor Ceiling Fan in Brushed/Soft Brass

Minka Aire

Orb 54 in. 4-Blade Indoor Ceiling Fan in Brushed/Soft Brass

  • Fast #
  • Part #MF623LBBRSBR
  • Item #8027151
  • Manufacturer Part #F623L-BBR/SBR
3.1 out of 5 Customer Rating
Brand image
Minka Aire

Orb 54 in. 4-Blade Indoor Ceiling Fan in Brushed/Soft Brass

  • Fast #
  • Part #MF623LBBRSBR
  • Item #8027151
  • Manufacturer Part #F623L-BBR/SBR
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed, Soft Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.26, 0.5
Blade Pitch:
12°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
4985 ft3/min
Ceiling Fan Blade Finish:
Brushed Carbon
Collection:
Orb
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed, Soft Brass
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
16-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1147
Material:
Aluminum, Metal, Wood, Steel
Material Type:
Plywood
Number Of Hours:
30000 h
Number of Blades:
4
Number of Lights:
1
Proposition 65:
www.P65Warnings.ca.gov
RPM:
165
UL Listed:
No
UPC:
706411062261
Watts:
59.62 W