28.5W 3-Light Medium E-26 Vanity Fixture in Chrome
Zire 28.5W 3-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Zire collection
- 3 A19 Medium 9.3 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Etched / white inside glass shades
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Zire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 7-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Modern
- Lumens:
- 800
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 785652072154
- Volts:
- 120V
- Watts:
- 28.5 W
- Width:
- 24 in