This product requires certification to purchase.

33 in. Farmhouse Silgranit Double Bowl Kitchen Sink in Anthracite

BLANCO

Ikon 33 in. Farmhouse Silgranit Double Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B402322
  • Item #8028817
  • Manufacturer Part #402322
4.1 out of 5 Customer Rating
Brand image
BLANCO

Ikon 33 in. Farmhouse Silgranit Double Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B402322
  • Item #8028817
  • Manufacturer Part #402322
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Anthracite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include a small grid (item #237525), large grid (item #237526), floating grid (item #233530) and cutting board (item #235010)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Collection:
Ikon
Color Finish Category:
Blacks
Color Finish Name:
Anthracite
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33 in
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
16-1/3 in x 15-1/3 in x 9-1/4 in
Sink Bowl Size, Right:
12 in x 15-1/3 in x 9-1/4 in
Sink Depth:
9-1/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Silgranit
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 19 in
UPC:
778803023228
Width:
19 in