This product requires certification to purchase.

11-22/25 in. 2.2 cu. ft. Beverage Cooler in Black

Summit Appliance

11-22/25 in. 2.2 cu. ft. Beverage Cooler in Black

  • Fast #
  • Part #SSCR1225B
  • Item #8030173
  • Manufacturer Part #SCR1225B
4.9 out of 5 Customer Rating
Brand image
Summit Appliance

11-22/25 in. 2.2 cu. ft. Beverage Cooler in Black

  • Fast #
  • Part #SSCR1225B
  • Item #8030173
  • Manufacturer Part #SCR1225B
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
2.2 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
34-19/50 in
Installation Type:
Built-in, Freestanding
Proposition 65:
WARNING:This product can expose you to chemicals including nickel metallic, which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
Refrigerator Type:
Beverage Centers, Full, Commercial
UPC:
761101049762
Volts:
115V
Width:
11-22/25 in