8-9/16 in. Center-to-Center Edge Pull in Satin Nickel
Extent 8-9/16 in. Center-to-Center Edge Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any flat front cabinet door or cabinet drawer
- High quality aluminum construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 8-9/16 in
- Collection:
- Extent
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-5/8 in
- Diameter - Base:
- 11-11/16 in
- Hardware Type:
- Edge Pull
- Height:
- 1-5/8 in
- Length:
- 11-11/16 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Contemporary
- UPC:
- 026634228627
- Width:
- 13/16 in