This product requires certification to purchase.

4-3/16 in. Center-to-Center Edge Pull in Polished Chrome

Amerock

Extent 4-3/16 in. Center-to-Center Edge Pull in Polished Chrome

  • Fast #
  • Part #ABP3675026
  • Item #8031325
  • Manufacturer Part #BP3675026
4.9 out of 5 Customer Rating
Brand image
Amerock

Extent 4-3/16 in. Center-to-Center Edge Pull in Polished Chrome

  • Fast #
  • Part #ABP3675026
  • Item #8031325
  • Manufacturer Part #BP3675026
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-3/16 in (106 mm) Center-to-Center Edge Pull
  • Finished in Polished Chrome
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: M4 x 1/2 in. Flat Head Wood Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
4-3/16 in
Collection:
Extent
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-5/8 in
Diameter - Base:
5-13/16 in
Hardware Type:
Edge Pull
Height:
1-5/8 in
Length:
5-13/16 in
Material:
Aluminum
Package Quantity:
Pack of 1
Shape:
Cup
Style:
Contemporary
UPC:
026634228481
Width:
13/16 in