This product requires certification to purchase.

3 in. Center-to-Center Drawer Pull in Matte Black

Miseno

Ravino 3 in. Center-to-Center Drawer Pull in Matte Black

  • Fast #
  • Part #MCPTRP6300FB
  • Item #8032174
4.2 out of 5 Customer Rating
Brand image
Miseno

Ravino 3 in. Center-to-Center Drawer Pull in Matte Black

  • Fast #
  • Part #MCPTRP6300FB
  • Item #8032174
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Pull
  • Finished in Matte Black
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Collection:
Ravino
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1 in
Hardware Type:
Drawer Pull
Height:
1 in
Length:
5 in
Material:
Zinc
Shape:
Arch
Style:
Transitional
Width:
11/16 in