3-3/4 in. Center-to-Center Edge Pull in Polished Chrome
3-3/4 in. Center-to-Center Edge Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3-3/4 in (96 mm) Center-to-Center Pull
- Finished in Polished Chrome
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #4 x 16mm Flat Head Wood Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3-3/4 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/8 in
- Diameter - Base:
- 4-1/2 in
- Hardware Type:
- Edge Pull
- Height:
- 1-5/8 in
- Length:
- 4-9/16 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Contemporary
- UPC:
- 026634228894
- Width:
- 1 in