Hand Shower Hose in Matte Black
Techniflex Hand Shower Hose in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- INNOVATIVE DESIGN: Lighter weight and longer lasting while maintaining the look of metal
- EASY TO CLEAN: Particularly easy to clean thanks to the high-quality Techniflex sleeve
- OPTIMAL LENGTH: 63-inch hose length guarantees freedom of movement and thus a pleasant shower experience
- COMPATIBILITY: Works with all Hansgrohe hand showers such as PowderRain, Rainfinity and Croma collections
- CONNECTIONS: 1/2-inch connections works with most handshowers
- TWIST PREVENTION: Brass swivel connector to prevent hose twisting
- EASY HOSE REPLACEMENT: Upgrade your existing shower hose with the latest technology
- AVAILABLE LENGTHS: Also available in 80-inch length
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- Collection:
- Techniflex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Hansgrohe
- Height:
- 7-441/1000 in
- IAPMO Listed:
- Yes
- Length:
- 1-11/50 in
- Material:
- Plastic
- Shower Arm Reach:
- 1-11/50 in
- WaterSense Labeled:
- No