This product requires certification to purchase.

Shower Arm Bathroom Faucet Part in Matte Black

Hansgrohe

ShowerPower Shower Arm Bathroom Faucet Part in Matte Black

  • Fast #
  • Part #H27411673
  • Item #8037250
4.2 out of 5 Customer Rating
Brand image
Hansgrohe

ShowerPower Shower Arm Bathroom Faucet Part in Matte Black

  • Fast #
  • Part #H27411673
  • Item #8037250
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • PREMIUM FINISH: Built to last and matches Hansgrohe shower heads
  • DIMENSIONS: 6-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • SHOWER HEAD COMPATIBILITY: Maximum shower head diameter of 5-inches, for oversized shower heads use 27413001
  • BRASS CONSTRUCTION: Solid build and secure mounting
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
ShowerPower
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6.22 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
5-1/4 in
Material:
Brass
Spout Reach:
5-1/4 in
WaterSense Labeled:
No
Width:
2-1/2 in