This product requires certification to purchase.

Wall Toilet Tissue Holder in Chrome

Brizo

Invari™ Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D695076PC
  • Item #8051168
  • Manufacturer Part #695076-PC
5 out of 5 Customer Rating
Brand image
Brizo

Invari™ Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D695076PC
  • Item #8051168
  • Manufacturer Part #695076-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Invari™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-11/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-11/16 in
UPC:
034449892070
Width:
7 in