Showerarm Raindance 15" in Matte Black
Raindance Showerarm Raindance 15" in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- PREMIUM FINISH: Built to last and matches Hansgrohe shower heads
- DIMENSIONS: 15-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
- SHOWER HEAD COMPATIBILITY: Designed to improve wall clearance when installing oversized shower heads
- BRASS CONSTRUCTION: Solid build and secure mounting
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Collection:
- Raindance
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Arm
- Hardware Included:
- Yes
- Height:
- 3-31/1000 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 15-787/1000 in
- Material:
- Brass
- Shower Arm Reach:
- 15 in
- Spout Reach:
- 15 in
- WaterSense Labeled:
- No