This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

TAUT WIDESPREAD FAUCET
KOHLER Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #37887-4-CP
KOHLER

Taut® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K97100-4-CP
  • Item #8078685
  • Manufacturer Part #97100-4-CP
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

TAUT WIDESPREAD FAUCET
KOHLER Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #37887-4-CP
KOHLER

Taut® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K97100-4-CP
  • Item #8078685
  • Manufacturer Part #97100-4-CP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 99
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4-11/16-in (1016 mm) spout reach
  • 1.2 gpm (45 lpm) maximum flow rate
  • Two lever handles allow for both volume and temperature control
  • UltraGlide engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting, reliable performance
  • Includes metal pop-up drain with 1-1/4-in tailpiece
  • Coordinates with Pitch bath and shower trim
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Taut®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
4-9/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
4-53/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
3-5/8 in
Spout Reach:
4-11/16 in
Spout Type:
Fixed
Supply Lines Included:
No
UPC:
885612710277
WaterSense Labeled:
Yes