30 x 40 in. Mirror Rectangular
Vitality 30 x 40 in. Mirror Rectangular
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Vitality
- Height:
- 40 in
- Installation Type:
- Surface Mount, Wall Mount
- Light Bulb Type:
- LED
- Material:
- Glass
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 30 in x 40 in
- Style:
- Transitional
- UPC:
- 723085259919
- Width:
- 30 in