3 in. 16 oz. Kitchen Soap Dispenser in Brushed Gold Optic
3 in. 16 oz. Kitchen Soap Dispenser in Brushed Gold Optic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- PREMIUM FINISH: Will resist corrosion and tarnishing through everyday use and matches hansgrohe kitchen products
- ABOVE COUNTER HEIGHT: 3-inches
- DIAMETER: 3.75-inches
- CAPACITY: This soap dispenser has a storage capacity of 16 oz
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 1-3/8 in
- Number of Holes:
- 1 Hole
- Spout Reach:
- 2-3/4 in
- Spring Loaded:
- No