This product requires certification to purchase.

50A 125/250V Surface Mount Single Receptacle in Black

This product has been replaced by

No image available
LEVITON 50A 125/250V Receptacle
Manufacturer Part #55050-P00
LEVITON

50A 125/250V Surface Mount Single Receptacle in Black

  • Fast #
  • Part #L55050P
  • Item #8097283
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
LEVITON 50A 125/250V Receptacle
Manufacturer Part #55050-P00
LEVITON

50A 125/250V Surface Mount Single Receptacle in Black

  • Fast #
  • Part #L55050P
  • Item #8097283
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 50 Amp-125/250V
  • NEMA 14 50R, 3P-4W
  • Industrial grade
  • CSA certified
  • UL listed
  • Requires Certification

Specifications

AMP:
50
ANSI:
ANSI C-73
Application:
Industrial
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-1/25 in
Height:
4-41/50 in
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 14, NEMA 50R
Product Type:
Surface Mount Single Receptacle
UL Listed:
Yes
Volts:
125/250V
Width:
2-17/25 in