This product requires certification to purchase.

Supply Elbow in Brilliance® Champagne Bronze

Delta Faucet

Universal Showering Supply Elbow in Brilliance® Champagne Bronze

  • Fast #
  • Part #DU4985CZPK
  • Item #8098412
  • Manufacturer Part #U4985-CZ-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Supply Elbow in Brilliance® Champagne Bronze

  • Fast #
  • Part #DU4985CZPK
  • Item #8098412
  • Manufacturer Part #U4985-CZ-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall mount elbow
  • Replaces standard shower arm
  • Brass construction
  • Adjustable
  • Sold individually
  • Extends 4-3/32 in. from the wall
  • 1/2 in. IPS female inlet
  • 1/2 in. IPS male outlet
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Depth:
4-3/32 in
Diameter:
2-1/4 in
End Connection 1:
NPSM
End Connection 2:
NPT
End Connections:
NPSM x NPT
Faucet Part Type:
Supply Elbow
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-7/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4-1/16 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449927888
WaterSense Labeled:
No
Width:
2-11/50 in