This product requires certification to purchase.

14 in. Shower Arm and Flange in Matte Black

Delta Faucet

Universal Showering 14 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #DU4998BL
  • Item #8098541
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering 14 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #DU4998BL
  • Item #8098541
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounts to ceiling
  • Extends 14 in. down from ceiling
  • Includes flange
  • Shower head sold separately
  • Flange has 2-1/2 in. outside diameter
  • Durable stainless steel construction for years of reliable use
  • 1/2 in. (12.7 mm) IPS male threads
  • Installs in minutes
  • Sold individually
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
14 in
Material:
Brass, Metal, Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
14 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in