Single Handle Pull Down Touchless Kitchen Faucet in Polished Chrome
Graze® Single Handle Pull Down Touchless Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads &–; the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base and unique strong silhouette is eye catching on your counter, and a design to compliment most every home.
- Covered under Kohler's 5 year limited and limited lifetime warranty
- Faucet body constructed of brass and plastic
- Coordinates with products from the Graze line seamlessly
- Touchless functionality allow you to turn the faucet on/off with a wave of your hand or an object such as a pan
- Single hole mounting type
- Deck mounted faucet installs directly to sink or countertop
- Three function pull down spray head with touch control allows you to switch between aerated stream, Sweep® spray, and Boost technology
- High arch 270 degree rotating swing spout offers vertical clearance for tall cookware and pitchers
- Single lever handle is simple to use and makes adjusting water temperature easy
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Graze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-13/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Plug-in
- Side Spray:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 10-3/4 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UPC:
- 885612820075