This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Brilliance® Champagne Bronze

Delta Faucet

Trinsic® Single Handle Pull Down Bar Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D9959CZLSDST
  • Item #8111699
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Pull Down Bar Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D9959CZLSDST
  • Item #8111699
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 140° limited swivel spout is ideal for multi-family housing
  • MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber touch-clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8 in. installation
  • ADA compliant
  • High-arc pull-down, gooseneck design spout with 54 in. long hose provides outstanding reach
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
7 in
Spout Reach:
6-1/2 in
Spout Swivel:
140°
Spout Type:
High Arc, Swivel
UL Listed:
No
WaterSense Labeled:
No