This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Gold

This product has been replaced by

CCY LFA 1.75 2HDL BRDG KITC FCT BG
Signature Hardware Single Handle Pre-Rinse Kitchen Faucet in Brushed Gold
Manufacturer Part #SHXCBE207BG
Moen

Weymouth™ Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #MS73104BG
  • Item #8113381
  • Manufacturer Part #S73104BG
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY LFA 1.75 2HDL BRDG KITC FCT BG
Signature Hardware Single Handle Pre-Rinse Kitchen Faucet in Brushed Gold
Manufacturer Part #SHXCBE207BG
Moen

Weymouth™ Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #MS73104BG
  • Item #8113381
  • Manufacturer Part #S73104BG
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
21-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
7-9/32 in
Spout Reach:
10 in
Spout Swivel:
100°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
026508305393