This product requires certification to purchase.

Valve Brack and Straps

Symmons Industries

Temptrol™ Valve Brack and Straps

  • Fast #
  • Part #SYMRTS-076
  • Item #8123317
  • Manufacturer Part #RTS-076
4.2 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol™ Valve Brack and Straps

  • Fast #
  • Part #SYMRTS-076
  • Item #8123317
  • Manufacturer Part #RTS-076
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rapid Install Bracket
  • Heat resistant nylon
  • For use with 26 and 16 Series Temptrol valves
  • Includes bracket and 4 straps
  • Constructed of nylon, brass, and stainless steel
  • Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Temptrol™
Faucet Part Type:
Repair Kit
Fits Brand:
Symmons Industries
GSA Approved:
No
Hardware Included:
Yes
Height:
6-53/100 in
IAPMO Listed:
No
ISO:
No
Length:
1-7/20 in
MA Approved:
Yes
Material:
Brass, Stainless, Plastic
Material Type:
Nylon
NSF Certified:
No
UL Listed:
No
UPC:
671256552065
Width:
5-91/100 in