1/2 in. Valve Body
Temptrol® 1/2 in. Valve Body
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Temptrol pressure balancing shower valve body with volume control
- Adjustable stop screw to limit handle turn
- 1/2" Universal NPT and direct sweat inlets/outlets
- Built in service stops
- Constructed primarily of brass and bronze with cartridges made of stainless steel, plastic, and zinc
- 1/2-in NPS output ports
- 3 Ports
- Made in the USA
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- VersaFlex
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol®
- Depth:
- 5-5/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- Sweat
- End Connections:
- Threaded x Threaded x Sweat x Sweat
- Faucet Connection:
- MNPT
- Faucet Valve Type:
- Pressure Balancing
- Fits Brand:
- Symmons Industries
- Fits Model:
- VersaFlex
- Height:
- 4-1/8 in
- IAPMO Listed:
- No
- Length:
- 5-5/8 in
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256565478
- Valve Body Material:
- Brass
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 5-3/8 in