22 x 28-3/4 in. 60W 1-Tier 6-Light Incandescent Traditional Chandelier in Brushed Nickel
Capitol Hill 22 x 28-3/4 in. 60W 1-Tier 6-Light Incandescent Traditional Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Additional Chain 2996NI
Recommended Accessories
Specifications
- Collection:
- Capitol Hill
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 28-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Size:
- 28-3/4 in x 22 in
- UL Listed:
- Yes
- UPC:
- 783927603430
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28-3/4 in