This product requires certification to purchase.

9-1/2 x 26-7/8 in. 60W Candelabra E-12 Incandescent 3-Light Outdoor Post Lamp in Textured Black

Progress Lighting

Gibbes Street 9-1/2 x 26-7/8 in. 60W Candelabra E-12 Incandescent 3-Light Outdoor Post Lamp in Textured Black

  • Fast #
  • Part #PP540004031
  • Item #8158638
  • Manufacturer Part #P540004-031
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Gibbes Street 9-1/2 x 26-7/8 in. 60W Candelabra E-12 Incandescent 3-Light Outdoor Post Lamp in Textured Black

  • Fast #
  • Part #PP540004031
  • Item #8158638
  • Manufacturer Part #P540004-031
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This farmhouse-inspired masterpiece cradles clear beveled glass panes just right for offering a warm, welcoming glow to your friends and family.
  • A traditional lantern frame with a beautiful black finish houses the light bases in this timeless design.
  • Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this post lantern.
  • Ideal for any outdoor space in need of illumination.
  • Perfect for any transitional or new traditional setting.
  • Measures 9-1/2-inch width by 26-7/8-inch height.
  • Uses three candelabra base bulbs that are sold separately (60w max - LED or incandescent).
  • Able to be fully dimmable with dimmable bulbs.
  • Post mounted, fits standard 3” post (sold separately)
  • Includes installation instructions and mounting hardware.
  • Requires Certification

Specifications

Collection:
Gibbes Street
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Beveled
Height:
26-7/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Material:
Cast Aluminum
Number of Lights:
3
Product Type:
Outdoor Post Lamp
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247239559
Volts:
120V
Watts:
60 W
Width:
9-1/2 in