This product requires certification to purchase.

5-1/2 in. 11.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin White

Progress Lighting

Intrinsic 5-1/2 in. 11.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin White

  • Fast #
  • Part #PP81001202830
  • Item #8158765
  • Manufacturer Part #P810012-028-30
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

Intrinsic 5-1/2 in. 11.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin White

  • Fast #
  • Part #PP81001202830
  • Item #8158765
  • Manufacturer Part #P810012-028-30
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Integrated AC LED technology 3000K, 90 CRI, 650 lumens (delivered)
  • Diffused polycarbonate lens controls direct glare from the LEDs
  • Simple snap in installation for J-Box with 1/2" minimum depth
  • Lumen output and distribution comparable to a 65W incandescent lamp
  • Dimmable to 10% brightness with many Electronic Low Voltage (ELV) & Forward Phase (TRIAC) dimmers
  • CSA Listed for Wet Location applications
  • Meets California Title 24 - JA8 - 2019
  • Fixture installs to 4" Octagon metallic junction boxes, 4" Round non-metallic junction boxes and 4" x 1/2" round ceiling pan junction box.
  • Maximum 26 luminaires on a circuit (without dimmer).
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Intrinsic
Color Finish Category:
Whites
Color Finish Name:
Satin White
Color Temperature:
3000
Diameter:
5-1/2 in
Dimmable:
Yes
ETL Listed:
No
Height:
1-1/8 in
Installation Type:
Ceiling Mount, Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Lumens:
650
Lumens per Watt:
60
Material:
Steel
Number Of Hours:
35000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247242221
Volts:
120V
Watts:
11.5 W
Width:
5-1/2 in