75W 1-Light Medium E-26 Pendant Light in Brushed Nickel
Kene 75W 1-Light Medium E-26 Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quiet etched glass diffuser are surrounded by clear outer glass shade for a soft, luxurious touch
- The shades are on an elegant brushed nickel frame suspended from a square arm
- Add a modern romance to the heart of your home with this lovely mini-pendant
- Ideal for any dining room, kitchen, or foyer
- Perfect for modern, craftsman, or contemporary settings
- Measures 6-inch width by 15-7/8-inch height
- Uses one medium base bulb that is sold separately (75W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Kene
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6 in
- Dimmable:
- Yes
- Glass Type:
- Clear, Etched, Frosted
- Height:
- 15-7/8 in
- Installation Type:
- Ceiling Mount, Chain Hung, Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Craftsman, Modern, Craftsman, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 82-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247236060
- Volts:
- 120V
- Watts:
- 75 W