This product requires certification to purchase.

1-Light 60W 12in. Outdoor Wall Sconce in Textured Black

Progress Lighting

Grandbury 1-Light 60W 12in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #PP560174031
  • Item #8159074
  • Manufacturer Part #P560174-031
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Grandbury 1-Light 60W 12in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #PP560174031
  • Item #8159074
  • Manufacturer Part #P560174-031
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The light fixture's clear glass panes allow the lantern to complement other farmhouse and coastal decor for an overall beautiful, welcoming look
  • A beautiful black square frame crafted from corrosion-proof composite polymer material features a half loop on top of the structure
  • Partner timeless elegance with a pinch of coastal vibe with this wall lantern
  • Ideal for any foyer, bedroom, entryway, porch, or patio in transitional, farmhouse, coastal, or vintage electric settings
  • Durashield by Progress Lighting is a material that is built to last. Constructed from a composite polymer with UV protection, durashield holds up even in the harshest weather conditions. This high-performance material has a 5-year warranty and is resistant to rust, corrosion, and fading
  • Measures 5-1/2-inch width by 11-7/8-inch height
  • Uses one medium base bulbs that are sold separately (75W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Grandbury
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
11-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Farmhouse, Transitional, Vintage Electric
Material:
Glass, Synthetic Fiber
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247239351
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
5-1/2 in