1-Light 100W Tall Outdoorl Wall Sconce in Black
Gibbes Street 1-Light 100W Tall Outdoorl Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This farmhouse-inspired masterpiece cradles clear beveled glass panes just right for offering a warm, welcoming glow to your friends and family
- A traditional lantern frame with a beautiful black finish houses the light bases in this timeless design
- Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this wall lantern
- Ideal for any bedroom, foyer, entryway, porch, or patio
- Perfect for transitional or new traditional settings
- Measures 5-1/2-inch width by 15-1/8-inch height
- Uses one medium base bulb that is sold separately (100W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Gibbes Street
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Dimmable:
- Yes
- Glass Type:
- Clear Beveled
- Height:
- 15-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247239542
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 5-1/2 in