60W 5-Light Medium E-26 Vanity Fixture in Satin Nickel
Oslo 60W 5-Light Medium E-26 Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features clear outer glass with White inner glass to create a unique look that coordinates well with both modern and traditional decor styles
- Crafted of formed steel with a Satin Nickel finish
- Made for use with dimming switches (not included)
- Cylindrical light shade provides a soft diffusion of light
Specifications
- Collection:
- Oslo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 44 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 5
- UPC:
- 044321556174
- Volts:
- 120V
- Watts:
- 60 W