This product requires certification to purchase.

100W 1-Light Medium Incandescent Wall Sconce in Aged Brass

Capital Lighting

Mid Century 100W 1-Light Medium Incandescent Wall Sconce in Aged Brass

  • Fast #
  • Part #C621111AD426
  • Item #8201900
  • Manufacturer Part #621111AD-426
5 out of 5 Customer Rating
Brand image
Capital Lighting

Mid Century 100W 1-Light Medium Incandescent Wall Sconce in Aged Brass

  • Fast #
  • Part #C621111AD426
  • Item #8201900
  • Manufacturer Part #621111AD-426
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light clear glass sconce in Aged Brass
  • Dimensions: 5.75"W x 9.75"H x 6.75"E
  • Requires one 100W (max) incandescent or LED equivalent bulb with Medium E-26 base (not included)
  • Backplate dimensions: 5.25"W x 5.25"H x 1"E
  • UL Listed. Rated for Damp locations
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Mid Century
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
6-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
9-3/4 in
Installation Type:
Wall Mount
Length:
6-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
UPC:
841740156844
Volts:
120V
Wall Sconce Type:
Single Arm
Watts:
100 W
Width:
5-3/4 in
Wire Gauge (AWG):
18 ga